Smith Blair Inc Mechanical Joint Stainless Steel Tapping Sleeve

S665111000000

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
AWWA Specifications
AWWA C-207 Class D
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
6 in
Fitting Sizes
10 in x 10 in x 6 in
Fitting Type
Reducing
MSS Specifications
MSS SP-60
Material
Carbon, Stainless Steel
Material Type
304
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
11.05 in - 11.45 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday