4 in. Bolt Carbon Steel Coupling 4.46 - 5.60 in. OD
Top Bolt® 4 in. Bolt Carbon Steel Coupling 4.46 - 5.60 in. OD
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Removable inner gasket for larger O.D.s
- Bi-directional inner gasket can be reinstalled
- 2-Bolt, easy to install - one bolt on each end to tighten
- Corrosion resistant Flexi-Coat® epoxy finish
- Lightweight
- Stab insertion of pipe ends
- Reduces inventory by having wide range
- Corrugated armor - reduces friction between gasket and armor, thus allowing better gasket seating; prevents armor from gouging flange finish, thus educing possible corrosion point
- Easily disassembled when necessary
- Connectors available for additional corrosion protection using anodes
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B18.3
- ASTM:
- ASTM A-240, ASTM A-283 Grade C, ASTM A-285 Grade A, ASTM A-36, ASTM D-2000
- AWWA:
- AWWA C-213, AWWA C-219
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy
- Collection:
- Top Bolt®
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling, Straight
- Length:
- 9-3/4 in
- Material:
- Carbon Steel, Rubber, Stainless Steel
- Material Type:
- 304, Nitrile
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 390 psi
- Range (in):
- 4.46 in - 5.6 in
- UL Listed:
- Yes