3 x 10-1/2 in. Gasket Flexi-Coat® Fusion Bonded Epoxy Ductile Iron Coupling with Low Alloy Steel Bolt

You last purchased this on
 
Smith Blair Inc

Quantum 461 Series 3 x 10-1/2 in. Gasket Flexi-Coat® Fusion Bonded Epoxy Ductile Iron Coupling with Low Alloy Steel Bolt

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

Quantum 461 Series 3 x 10-1/2 in. Gasket Flexi-Coat® Fusion Bonded Epoxy Ductile Iron Coupling with Low Alloy Steel Bolt

  • Fast #
  • Part #S46103460421000
  • Item #1684468
  • Manufacturer Part #46103460421000
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Heavy cast ductile iron parts for long life
  • Stab fit, making installation a breeze, no disassembly required
  • Great for reducing coupling inventory
  • Up to 1.65 in of range with a single gasket and flange, reducing the need for large coupling inventories
  • No disassembly is required
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI A21.11
ASTM:
ASTM A-536
AWWA:
AWWA C-111, AWWA C-219
Application:
Asbestos Cement Pipe, Cast Iron Pipe, PVC Pipe, Steel Pipe
Coating:
Fusion Bonded Epoxy
Collection:
Quantum 461 Series
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
Length:
10-1/2 in
Material:
Ductile Iron, Low Alloy Steel, Rubber
Material Type:
Buna-N
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
250
Range (in):
3.46 in - 4.21 in
Temperature Range:
-20 to 180 Deg F
UL Listed:
Yes
Weight:
15 lb