4 in. Flexi-Coat® Fusion Bonded Epoxy Restraint Joint 4.46 - 5.60 in. Ductile Iron Coupling

You last purchased this on
 
Smith Blair Inc

Quantum® 4 in. Flexi-Coat® Fusion Bonded Epoxy Restraint Joint 4.46 - 5.60 in. Ductile Iron Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

Quantum® 4 in. Flexi-Coat® Fusion Bonded Epoxy Restraint Joint 4.46 - 5.60 in. Ductile Iron Coupling

  • Fast #
  • Part #S46204460560000
  • Item #4344529
  • Manufacturer Part #46204460560000
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Heavy cast ductile iron parts for long life
  • Stab fit, making installation a breeze, no disassembly required
  • Great for reducing coupling inventory
  • One coupling per nominal pipe size takes the guess work out of deciding which coupling size to choose
  • Meets applicable AWWA C-219 standards
  • Up to 1.65 in. of range with a single gasket and flange, reducing the need for large coupling inventories
  • Bolt and nut are coated for superior corrosion resistance and better torque capabilities
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI 61-G, ANSI A21.11
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000, ASTM F-1941-10, ASTM F-844
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-213, AWWA C-219
Application:
Asbestos Cement Pipe, Carbon Steel Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Stainless Steel Pipe
Clean Bagged:
No
Coating:
Fusion Bonded Epoxy
Collection:
Quantum®
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
Length:
17 in
Material:
Ductile Iron, HSLA Carbon Steel, Rubber
Material Type:
Buna-N
NSF:
NSF 372, NSF 61, NSF 61-G
NSF Certified:
Yes
Pressure - High:
250
Range (in):
4.46 in - 5.60 in
Temperature Range:
-20 to 180 Deg F
UL Listed:
Yes
Weight:
32 lb