8 x 10-1/2 in. Gasket Flexi-Coat® Fusion Bonded Epoxy Ductile Iron Coupling with Low Alloy Steel Bolt
Quantum 461 Series 8 x 10-1/2 in. Gasket Flexi-Coat® Fusion Bonded Epoxy Ductile Iron Coupling with Low Alloy Steel Bolt
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Heavy cast ductile iron parts for long life
- Stab fit, making installation a breeze, no disassembly required
- Great for reducing coupling inventory
- Up to 1.65 in of range with a single gasket and flange, reducing the need for large coupling inventories
- No disassembly is required
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.11
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-111, AWWA C-219
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, PVC Pipe, Steel Pipe
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy
- Collection:
- Quantum 461 Series
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Coupling, Straight
- Length:
- 10-1/2 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Range (in):
- 8.54 in - 9.85 in
- Temperature Range:
- -20 to 180 Deg F
- UL Listed:
- Yes
- Weight:
- 44 lb