Redi-Clamp 3/4 x 3 in. Fiber Core Redi Clamp

Part #S24400008803000  |  Item #1790638  |  Manufacturer Part #24400008803000

$ 46.25 EACH

Fits Pipe Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • A repair clamp designed to repair pin holes, punctures or split
  • Drop-in bolts help ease installation
  • Lugs are epoxy coated for great corrosion resistance
  • Provides 360 degree coverage, covering the full pipe surface
  • Use 6 in long or longer clamps to join pipe ends of like size
  • Economical means of repairing pin hole leaks, punctures and splits in pipe
  • One open loop lug and one closed loop lug, the bolts do not have to be removed to install clamp preventing lost hardware
  • Precision cast with contoured surface to equalize clamping pressures around the pipe
  • Two plates recessed flush and bonded into gasket
  • Preformed for uniform distribution of gasket pressure over the entire pipe circumference

Specifications

ASTM Specifications: [ASTM A-240, ASTM A-307, ASTM A-536, ASTM D-2000, ASTM F-1941-10]

Application: [Steel Pipe, Copper Pipe, IPS Pipe, PVC Pipe, HDPE Pipe]

Coating: [Flexi-Coat® Fusion Bonded Epoxy, Electrogalvanized]

Collection: Redi-Clamp

Fits Pipe Size: 3/4 in

Length: 3 in

Material: [Stainless Steel, Ductile Iron, Carbon Steel, NBR]

Material Type: 304

Maximum Pressure: 150 psi

Maximum Temperature: 180

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: [NSF 61-G, NSF 372]

UL Listed: Yes

Weight: 0.8