0 items

Smith Blair Inc Steel Bolt Coupling

S4110010003

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
1-1/2 in
Length
12 in
Material
Steel
Range in
1.90 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday