1-1/4 x 3/4 in. Grooved x Threaded Ductile Iron 90 Degree Bend

You last purchased this on
 
Smith-Cooper

Fig 65AE 1-1/4 x 3/4 in. Grooved x Threaded Ductile Iron 90 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith-Cooper

Fig 65AE 1-1/4 x 3/4 in. Grooved x Threaded Ductile Iron 90 Degree Bend

  • Fast #
  • Part #S65AE3012006
  • Item #3883986
  • Manufacturer Part #65AE3012006
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
Clean Bagged:
No
Coating:
Painted
Collection:
Fig 65AE
Color Finish Name:
Orange
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
Threaded
End Connections:
Grooved x Threaded
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/4 in x 3/4 in
Fitting Type:
Bend, Reducing
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
Yes
Weight:
0.6 lb