0 items

Smith-Cooper Cooplet® 1/2 in. 300# Carbon Steel Threadolet

S61FT100400

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Fittings are 100% air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties
  • Manufacturer may vary by location

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.11
ASTM Specifications
ASTM A-106
AWWA Specifications
AWWA C-606
Collection
Cooplet®
End Connection 1
Threaded
End Connections
Threaded
FM Approved
Yes
Fits Pipe Size
1 in - 1-1/2 in
ISO Specifications
ISO 9001:2008
Material
Carbon Steel
Outlet Size In
0.5
Pressure Class
300#
Type
Threadolet
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday