2 x 2 x 1 in. Threaded Painted Ductile Iron and Rubber Mechanical Tee
Fig 65MT 2 x 2 x 1 in. Threaded Painted Ductile Iron and Rubber Mechanical Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-536
- Application:
- Oil, Petroleum
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Fig 65MT
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 2 in x 2 in x 1 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- No
- Length:
- 4-24/25 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Pressure - High:
- 500
- Schedule Class:
- 40
- Temperature Range:
- -30 to 230 Deg F (-34 to 110 Deg C)
- UL Listed:
- UL 213
- Width:
- 2-4/5 in