3 in. Ductile Iron Grooved EPDM Gear Operator Handle Butterfly Valve

You last purchased this on
 
Smith-Cooper

Figure 67BFVGET 3 in. Ductile Iron Grooved EPDM Gear Operator Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith-Cooper

Figure 67BFVGET 3 in. Ductile Iron Grooved EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #S67BFVGET030
  • Item #3884247
  • Manufacturer Part #67BFVGET030
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Independent lab verification that fittings meet applicable chemical and physical properties
  • Fittings are 100% air tested
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
Application:
Indoor, Outdoor
Clean Bagged:
No
Coating:
Epoxy
Collection:
Figure 67BFVGET
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Handle Material:
Ductile Iron
Height:
4-29/100 in
IAPMO Listed -:
No
Length:
3-41/50 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF Certified:
No
Pressure - High:
300
Pressure Class:
300#
Recommended Valve Application:
Indoor, Outdoor
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Grooved
Valve Disc Material:
Ductile Iron
Valve Operator:
Gear Operator Handle
Valve Seat Material:
EPDM
Valve Size:
3 in
Valve Type:
Butterfly Valve
Weight:
20.4 lb