3 in. Grooved Painted Ductile Iron Drain Cap
Fig 65DC/66DC 3 in. Grooved Painted Ductile Iron Drain Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-153 Grade 65-45-12, ASTM A-536
- AWWA:
- AWWA C-606
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- Fig 65DC/66DC
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cap
- Material:
- Ductile Iron
- NSF Certified:
- No
- Tap Size:
- 1 in
- UL Listed:
- Yes
- Weight:
- 1.3 lb