0 items

Smith-Cooper Cooplet® 300# Threaded Carbon Steel Weldolet

S61FT10140

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Fittings are 100% air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties
  • Manufacturer may vary by location

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.11
ASTM Specifications
ASTM A-106
Collection
Cooplet®
End Connection 1
Threaded
FM Approved
Yes
Fits Pipe Size
2 in
Material
Carbon Steel
Outlet Size In
1-1/2 in
Pressure Class
300#
Type
Threadolet
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday