Smith-Cooper

36 - 2 x 1 in. 3000# 304L Stainless Steel Threadolet

Part #SS4534TO010  |  Manufacturer Part #S4534TO010

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

FM Approved: No

Fits Pipe Size: 2 in - 36 in

Fitting Type: Threadolet

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304L

NSF Certified: No

Outlet Size In : 1

Pressure Class: 3000#

UL Listed: No