4 in. Ductile Iron Wafer EPDM Gear Operator Handle Butterfly Valve
Figure 67BFVGET 4 in. Ductile Iron Wafer EPDM Gear Operator Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-536
- Application:
- Indoor, Outdoor
- Clean Bagged:
- No
- Coating:
- Nylon
- Collection:
- Figure 67BFVGET
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- FM Approved:
- Yes
- Handle Material:
- Ductile Iron
- Height:
- 6-7/50 in
- IAPMO Listed -:
- No
- Length:
- 2-1/20 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Recommended Valve Application:
- Indoor, Outdoor
- Schedule Class:
- 120;150
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve
- Weight:
- 27 lb