0 items

Smith-Cooper 42 in. Schedule 40 Galvanized Coated Carbon Steel Pipe

IGN42

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
Length
42 in
Material
Carbon Steel
Pipe Tubing Size
2 in
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday