6 in. 304L Stainless Steel Hose Clamp

You last purchased this on
 
Smith-Cooper

6 in. 304L Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith-Cooper

6 in. 304L Stainless Steel Hose Clamp

  • Fast #
  • Part #SS7713MHHM4060
  • Item #4482648
  • Manufacturer Part #S7713MHHM4060
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fits Pipe Size:
6 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304L