8 in. Grooved Painted Ductile Iron Drain Cap

You last purchased this on
 
Smith-Cooper

Fig 65DC/66DC 8 in. Grooved Painted Ductile Iron Drain Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith-Cooper

Fig 65DC/66DC 8 in. Grooved Painted Ductile Iron Drain Cap

  • Fast #
  • Part #S65DC3080
  • Item #3796390
  • Manufacturer Part #65DC3080
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-153 Grade 65-45-12, ASTM A-536
AWWA:
AWWA C-606
Application:
Fire Protection
Coating:
Painted
Collection:
Fig 65DC/66DC
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Cap
Material:
Ductile Iron
NSF Certified:
No
Tap Size:
1 in
UL Listed:
Yes
Weight:
10.1 lb