3/4 in. Compression Galvanized Steel Coupling
82 Series 3/4 in. Compression Galvanized Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- Collection:
- 82 Series
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Steel
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Weight:
- 1.2 lb