Smith-Cooper Cooplet® 1-1/2 x 2-1/2 in. Grooved 300# Carbon Steel Weldolet

S61CG1014024

Manufacturer Part #: 61CG1014024

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITS PIPE SIZE
  • 1-1/2 in

    S61CG1014014

    Manufacturer Part #: 61CG1014014

  • 2 in

    S61CG1014020

    Manufacturer Part #: 61CG1014020

  • 2-1/2 in

    S61CG1014024

    Manufacturer Part #: 61CG1014024

  • 3 in

    S61CG1014030

    Manufacturer Part #: 61CG1014030

  • 4 in - 5 in

    S61CG1014040

    Manufacturer Part #: 61CG1014040

  • 6 in - 8 in

    S61CG1014060

    Manufacturer Part #: 61CG1014060

DESCRIPTION

  • Manufacturer may vary by location
  • Fittings are 100% air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties

SPECIFICATIONS

ASME Specifications
ASME B16.11
ASTM Specifications
ASTM A-106
AWWA Specifications
AWWA C-606
Collection
Cooplet®
End Connection 1
Weld
End Connections
Weld
FM Approved
Yes
Fits Pipe Size
2-1/2 in
Fitting Type
Weldolet
ISO Specifications
ISO 9001:2008
Material
Carbon Steel
Outlet Size In
1.5
Pressure Class
300#
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday