1-1/2 x 6 - 8 in. 300# Carbon Steel Threadolet
Cooplet® 1-1/2 x 6 - 8 in. 300# Carbon Steel Threadolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- SCI trademark logo on each fitting
- For use with fire sprinkler pipe
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11
- ASTM:
- ASTM A-106
- Collection:
- Cooplet®
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in - 8 in
- Fitting Type:
- Threadolet
- Material:
- Carbon Steel
- Outlet Size (in):
- 1.5
- Pressure Class:
- 300#
- UL Listed:
- Yes