Smith-Cooper

Cooplet® 1-1/4 x 1-1/2 in. 300# Carbon Steel Threadolet

Part #S61FT1012014  |  Manufacturer Part #61FT1012014

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Fittings are 100% air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties

Documents

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.11]

ASTM Specifications: ASTM A-106

Collection: Cooplet®

End Connection 1: Threaded

End Connections: Threaded

FM Approved: Yes

Fits Pipe Size: 1-1/2 in

Fitting Type: Threadolet

Material: Carbon Steel

Outlet Size In : 1.25

Pressure Class: 300#

UL Listed: Yes