2-1/2 x 3 in. 300# Carbon Steel Threadolet

You last purchased this on
 
Smith-Cooper

Cooplet® 2-1/2 x 3 in. 300# Carbon Steel Threadolet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith-Cooper

Cooplet® 2-1/2 x 3 in. 300# Carbon Steel Threadolet

  • Fast #
  • Part #S61FT1024030
  • Item #3776001
  • Manufacturer Part #61FT1024030
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Independent lab verification that fittings meet applicable chemical and physical properties
  • Fittings are 100% air tested
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-106
Clean Bagged:
No
Collection:
Cooplet®
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fits Pipe Size:
3 in
Fitting Type:
Threadolet
ISO:
ISO 9001:2008
Material:
Carbon Steel
Outlet Size (in):
2.5
Pressure Class:
300#
UL Listed:
Yes