Smith-Cooper Cooplet® 2-1/2 x 4 - 5 in. Grooved 300# Carbon Steel Weldolet

S61CG1024040

Manufacturer Part #: 61CG1024040

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITS PIPE SIZE
  • 4 in - 5 in

    S61CG1024040

    Manufacturer Part #: 61CG1024040

  • 6 in

    S61CG1024060

    Manufacturer Part #: 61CG1024060

  • 8 in

    S61CG1024080

    Manufacturer Part #: 61CG1024080

DESCRIPTION

  • Manufacturer may vary by location
  • Fittings are 100% air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties

SPECIFICATIONS

ASTM Specifications
ASTM A-106
AWWA Specifications
AWWA C-606
Collection
Cooplet®
End Connections
Weld
FM Approved
Yes
Fits Pipe Size
4 in - 5 in
Fitting Type
Weldolet
ISO Specifications
ISO 9001:2008
Maximum Pressure
300 psi
Outlet Size In
2.5
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday