2 x 4 - 5 in. 300# Carbon Steel Threadolet
Cooplet® 2 x 4 - 5 in. 300# Carbon Steel Threadolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Fittings are 100% air tested
- Independent lab verification that fittings meet applicable chemical and physical properties
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11
- ASTM:
- ASTM A-106
- Collection:
- Cooplet®
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in - 5 in
- Fitting Type:
- Threadolet
- Material:
- Carbon Steel
- Outlet Size (in):
- 2
- Pressure Class:
- 300#
- UL Listed:
- Yes