Smith-Cooper

Cooplet® 2 x 4 - 5 in. Grooved 300# Carbon Steel Weldolet

Part #S61CG1020040  |  Manufacturer Part #61CG1020040

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Fittings are 100% air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties

Documents

Specifications

ASME Specifications: ASME B16.11

ASTM Specifications: ASTM A-106

AWWA Specifications: AWWA C-606

Collection: Cooplet®

End Connection 1: Weld

End Connections: Weld

FM Approved: Yes

Fits Pipe Size: 4 in - 5 in

Fitting Type: Weldolet

ISO Specifications: ISO 9001:2008

Material: Carbon Steel

Maximum Pressure: 300 psi

Outlet Size In : 2

Pressure Class: 300#

UL Listed: Yes