3 x 3 in. Grooved 300# Carbon Steel Weldolet
Cooplet® 3 x 3 in. Grooved 300# Carbon Steel Weldolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Fittings are 100% air tested
- Independent lab verification that fittings meet applicable chemical and physical properties
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-106
- AWWA:
- AWWA C-606
- Collection:
- Cooplet®
- End Connection 1:
- Weld
- End Connections:
- Weld
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Weldolet
- ISO:
- ISO 9001:2008
- Material:
- Carbon Steel
- Outlet Size (in):
- 3
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- UL Listed:
- Yes