Smith-Cooper Cooplet® 3 x 6 in. 300# Carbon Steel Forged Threadolet

S61FT1030060

Manufacturer Part #: 61FT1030060

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITS PIPE SIZE
  • 4 in

    S61FT1030040

    Manufacturer Part #: 61FT1030040

  • 6 in

    S61FT1030060

    Manufacturer Part #: 61FT1030060

DESCRIPTION

  • Manufacturer may vary by location
  • For use with fire sprinkler pipe
  • SCI trademark logo on each fitting

SPECIFICATIONS

ASTM Specifications
ASTM A-106
Collection
Cooplet®
End Connections
Threaded
FM Approved
Yes
Fits Pipe Size
6 in
Fitting Type
Threadolet
Outlet Size In
3
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday