3/4 x 1 - 1-1/2 in. 300# Carbon Steel Threadolet
Cooplet® 3/4 x 1 - 1-1/2 in. 300# Carbon Steel Threadolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Fittings are 100% air tested
- Independent lab verification that fittings meet applicable chemical and physical properties
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-106
- Clean Bagged:
- No
- Collection:
- Cooplet®
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in - 1-1/2 in
- Fitting Type:
- Straight
- Length:
- 9/8 in
- Material:
- Carbon Steel
- Outlet Size (in):
- 0.75
- Pressure Class:
- 300#
- UL Listed:
- Yes