Smith-Cooper

Cooplok™ 10 in. Grooved Straight Flexible Coupling with Orange Painted Housing EPDM C-Gasket

Part #S65SF3100  |  Manufacturer Part #65SF3100

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #S65SF3100Mfr. Part #65SF3100

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-606

Application: Commercial, Industrial

Clean Bagged: No

Collection: Cooplok™

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Material: Ductile Iron, Rubber

Material Type: EPDM

Maximum Pressure: 800 psi

NSF Certified: No

UL Listed: Yes