3 in. Flanged Ductile Iron Resilient Wedge Gate Valve
Fig. 35FW 3 in. Flanged Ductile Iron Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ductile iron body and bonnet
- 304 stainless steel non-rising stem
- 300 lb. non-shock cold working pressure
- Certified to ANSI/NSF 61 & 372 (Lead Free)
- Meets AWWA C515
- UL Listed / FM Approved
- Fusion bonded epoxy coating AWWA C550
- Wax encapsulated stainless cap screws
- Tapped and plugged
- Grooved stem for tamper switch
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-124
- AWWA:
- AWWA C-515, AWWA C-550
- Application:
- Cold Working Pressure, Commercial, Residential
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Fig. 35FW
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Length:
- 8 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 300#
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Hand Wheel
- Valve Size:
- 3 in
- Valve Stem:
- Outside
- Valve Type:
- Resilient Wedge Gate Valve
- Weight:
- 51 lb