8 in. Ductile Iron Grooved EPDM Gear Operator Handle Butterfly Valve
Figure 67BFVGET 8 in. Ductile Iron Grooved EPDM Gear Operator Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Independent lab verification that fittings meet applicable chemical and physical properties
- Fittings are 100% air tested
Specifications
- ASTM:
- ASTM A-536
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- Figure 67BFVGET
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 7-6/25 in
- IAPMO Listed -:
- No
- Length:
- 5-6/25 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Product Type:
- Sprinkler Valve
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve