0 items

Smith-Cooper Flanged Ductile Iron C153 Adapter

S65FH30

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-153 Grade 65-45-12, ASTM A-536
AWWA Specifications
AWWA C-606
Clean Bagged
No
Color Finish
Orange
Ductile Iron Class
C153
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Length
9 in
Material
Ductile Iron
NSF Certified
No
UL Listed
Yes

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday