0 items

Smith-Cooper Gasket Ductile Iron Reducer

S65CR30400

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-153 Grade 65-45-12, ASTM A-536
AWWA Specifications
AWWA C-606
Clean Bagged
No
Color Finish
Orange
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
FM Approved
Yes
Fitting Size 1
4 in
Fitting Size 2
2-1/2 in
Fitting Sizes
4 in x 2-1/2 in
Fitting Type
Concentric
Material
Ductile Iron
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday