0 items

Smith-Cooper Cooplok™ Gasket Painted Ductile Iron Coupling with Enamel Gasket

S65RC30

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-153, ASTM A-536 Grade 65/45/12
AWWA Specifications
AWWA C-606
Clean Bagged
No
Collection
Cooplok™
End Connection 1
Gasket
End Connection 2
Gasket
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Length
4-22/50 in
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
230
NSF Certified
No
Size
2 in x 1-1/2 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday