Smith-Cooper Grooved Drain Cap
S65DC30
Fitting Sizes
SPECIFICATIONS
- ASTM Specifications
- ASTM A-153 Grade 65-45-12, ASTM A-536
- AWWA Specifications
- AWWA C-606
- End Connection 1
- Grooved
- End Connections
- Grooved
- FM Approved
- Yes
- Fitting Size 1
- 2 in
- Fitting Sizes
- 2 in
- Fitting Type
- Straight
- Material
- Ductile Iron
- NSF Certified
- No
- UL Listed
- Yes
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday