0 items

Smith-Cooper Grooved Ductile Iron 90 Degree Drain Elbow

IPDIGG90DE

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.3
Clean Bagged
No
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
4 in
Fitting Size 2
1 in
Fitting Sizes
4 in x 1 in
Fitting Type
Reducing
ISO Specifications
ISO 14001, ISO 9001:2000
Material
Ductile Iron
NSF Certified
No
Pressure Class
300#
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday