0 items

Smith-Cooper Grooved Lightweight Flexible Coupling

S65LF30

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-153, ASTM A-536
Clean Bagged
No
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Height
2-17/20 in
Length
1-17/20 in
Material
Ductile Iron, Fluoroelastomer, Rubber
Maximum Pressure
500 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday