0 items

Smith-Cooper Cooplok™ Grooved Painted Ductile Iron Coupling with Enamel Gasket

S65LR3

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-153, ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-606
Clean Bagged
No
Collection
Cooplok™
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Length
5-91/100 in
Material
Ductile Iron
Maximum Pressure
500 psi
Maximum Temperature
230
NSF Certified
No
Size
3 in
Type
Straight
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday