0 items

Smith-Cooper Grooved x Threaded Ductile Iron 90 Degree Bend

S65AE30140

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
Clean Bagged
No
End Connection 1
Grooved
End Connection 2
Threaded
End Connections
Grooved x Threaded
FM Approved
Yes
Fitting Size 1
1-1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1-1/2 in x 1/2 in
Fitting Type
Reducing
Material
Ductile Iron
NSF Certified
No
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday