6 in. Mechanical Joint Ductile Iron Resilient Wedge Gate Valve
Series 017125MN 6 in. Mechanical Joint Ductile Iron Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-148 C95400, ASTM B-62 C83600
- AWWA:
- AWWA C-515, AWWA C-550
- Application:
- Commercial, Residential
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Series 017125MN
- Ductile Iron Pipe Type:
- Ductile Iron Mechanical Joint Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- FM Approved:
- Yes
- Length:
- 11-1/2 in
- Material:
- Brass, Ductile Iron, Plastic, Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Wedge Handle
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Weight:
- 120 lb