2 in. Female Slip x MPT Slip 150 psi PVC Adapter

You last purchased this on
 
Smith-Cooper

Sharpe® 2 in. Female Slip x MPT Slip 150 psi PVC Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith-Cooper

Sharpe® 2 in. Female Slip x MPT Slip 150 psi PVC Adapter

  • Fast #
  • Part #S02945220
  • Item #7875009
  • Manufacturer Part #02945220
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-1784, ASTM D-2466
Application:
Cold Water
Clean Bagged:
No
Collection:
Sharpe®
End Connection 1:
Hub
End Connection 2:
MPT
End Connections:
Hub x MPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Pressure - High:
150
UL Listed:
No
Weight:
1.81 lb