0 items

Smith Fibercast Red Thread® II 25 ft. Fiberglass Pipe

S110692

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

SPECIFICATIONS

ASTM Specifications
ASTM 4024, ASTM D-5685
Collection
Red Thread® II
Length
25 ft
Material
Fiberglass
Pipe Tubing Size
3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday