Smith of Galeton Gloves
Zetex® Size 14 Fabric and Silica Heat Resistance Glove
Part #S2100006 | Item #5091139
Call for Pricing
per PAIR
Glove Size
Product Details
- Made from Zetex® fabric, these general purpose gloves provide heat protection up to 538°C
- Zetex® fabric is a highly textured form of silica which provide better thermal insulating properties than asbestos and weighs the same
- The gloves are coated with Zetex® on the outside for protection and wool on the inside for comfort
- One size fits most
Specifications
Collection: Zetex®
Color Finish: White
Disposable: No
Glove Size: 14
Glove Type: General Purpose
Length: 14 in
Material: [Fabric, Silica]
Maximum Temperature: 538
Package Quantity: 1
Reusable: Yes
Temperature Range: Up to 538 Deg C