Blue Frame Blue Lens Safety Glasses

You last purchased this on
 
Kimberly Clark

Smith & Wesson® Blue Frame Blue Lens Safety Glasses

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kimberly Clark

Smith & Wesson® Blue Frame Blue Lens Safety Glasses

  • Fast #
  • Part #K21301
  • Item #3637637
  • Manufacturer Part #21301
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sport grip temples eliminates slippage
  • Dual lenses with an 8-base curve that provides wrap-around protection
  • Soft rubber nose pads for superior comfort and fit
  • Exceeds the "high impact" level of the ANSI Z87.1+ safety standards
  • Complete with micro-fiber carry pouch that doubles as a cleaning cloth
  • Lens options include anti-scratch or anti-fog coating
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1 2010
Collection:
Smith & Wesson®
Glasses Frame Color:
Blue
Glasses Lens Color:
Blue
Material:
Plastic
Material Type:
Polycarbonate