Smoke Lens Black Frame Safety Glasses
Smith & Wesson® Code 4 Smoke Lens Black Frame Safety Glasses
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sport styling
- Scratch-resistant
- Non-slip rubber nose piece
- Two inch filters
- Maximum UV protection
- High and low pressure switches
- High velocity industrial standards
- Polycarbon lens exceeds ANSI Z87.1
- Access panels with easy grip handles
- Refrigerant circuits contain a liquid line filter drier to trap dirt and moisture
Specifications
- ANSI:
- ANSI Z87.1
- Clothing Size:
- Universal
- Collection:
- Smith & Wesson® Code 4
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Smoke