4000 BTU Kickspace Heater
Kickspace Series 4000 BTU Kickspace Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 4000
- Collection:
- Kickspace Series
- Color Finish Name:
- Brown, Baked Enamel
- Height:
- 3-13/16 in
- Length:
- 13-7/8 in
- MBH:
- 4
- Material:
- Steel, Zinc
- Phase:
- Single Phase
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 10-7/8 in