Smitty Pan Manufacturing

14 x 8-3/4 in. Stainless Steel Oval Repair Plate

Part #S12C  |  Manufacturer Part #12C

Length:

8-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 14 in

Length: 8-3/4 in

Material: Stainless Steel

Product Type: Plate

Watts: 6