Smitty Pan Manufacturing

2-Hole Stainless Steel Repair Plate

Part #SMI2  |  Manufacturer Part #00011-6

Material:

Stainless Steel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 7-3/8 in

Material: Stainless Steel

Product Type: Plate

Watts: 6