19 in. Aluminum Water Heater Pan
19 in. Aluminum Water Heater Pan
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Aluminum
- Diameter:
- 19 in
- Drain Location:
- Side
- Length:
- 19 in
- Material:
- Aluminum
- Shape:
- Round